Greenlee - 62PTS-3/4 - 3/4" Greenlee Nail Eater® Bit

CAD$42.22

Product code: GRN62PTS34

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 62PTS-3/4

  In Stock in Gescan

Details

Improved cutting edge provides 30% longer life span. Patented new design for improved cutting and cleaner holes. Self-feeding screw point draws bit through wood. Unique patented design cutting angle - smoother starts, reduced cutting loads. Made of super tough, heat-treated steel. Cuts through nails and provides longer life. Shorty bits - for working in tight places, yet still can go through three abutting 2 x 4s. See Bit Extensions if more length is required. P.O.P packaged.
UPC 783310317920
Color Stainless Steel
UNSPSC 27111509
Application(how its used) Shorty bits - for working in tight places
Material Heat Treated Steel
Diameter 19.1 in
Length 7-5/8 in
Specification  Detailed Specifications