Greenlee - 62PTS-7/8 - 7/8" Greenlee Nail Eater® Bit

CAD$49.08

Product code: GRN62PTS78

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 62PTS-7/8

  In Stock in Gescan

Details

Improved cutting edge provides 30% longer life span. Patented new design for improved cutting and cleaner holes. Self-feeding screw point draws bit through wood. Unique patented design cutting angle - smoother starts, reduced cutting loads. Made of super tough, heat-treated steel. Cuts through nails and provides longer life. Shorty bits - for working in tight places, yet still can go through three abutting 2 x 4s. See Bit Extensions if more length is required. P.O.P packaged.

UPC 783310317968
Color Stainless Steel
UNSPSC 27111509
Application(how its used) Shorty bits - for working in tight places.
Material Heat Treated Steel
Diameter 7/8"
Length 7-5/8"
Specification  Detailed Specifications