Greenlee - 66PT-1-1/4 - 1-1/4" Greenlee Nail Eater® Auger Bit

CAD$110.32

Product code: GRN66PT114

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 66PT-1-1/4

  In Stock in Gescan

Details

Improved cutting edge provides 30% longer life span. Patented new design for improved cutting and cleaner holes. Self-feeding screw point draws bit through wood. Unique patented design cutting angle - smoother starts, reduced cutting loads. Made of super tough, heat-treated steel. Cuts through nails and provides longer life. Shorty bits - for working in tight places, yet still can go through three abutting 2 x 4s. See Bit Extensions if more length is required.

UPC 783310309376
Color Stainless Steel
UNSPSC 27111509
Application(how its used) Cuts through nails in wood
Material Heat Treated Steel
Diameter 1-1/4"
Specification  Detailed Specifications