Greenlee - 66PT-1 - 1"x18" Greenlee Nail Eater® Auger Bit

CAD$73.16

Product code: GRN66PT1

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 66PT-1

  In Stock in Gescan

Details

Improved cutting edge provides 30% longer life span. Patented new design for improved cutting and cleaner holes. Self-feeding screw point draws bit through wood. Unique patented design cutting angle - smoother starts, reduced cutting loads. Made of super tough, heat-treated steel. Cuts through nails and provides longer life. "Shorty" bits - for working in tight places, yet still can go through three abutting 2 x 4s. See Bit Extensions if more length is required.
UPC 783310309314
UNSPSC 27111509
Application(how its used) Wood auger bit
Material Heat Treated Steel
Diameter 1 in
Length 18 in
Specification  Detailed Specifications