View as
  1. Greenlee Textron, Inc. - 36414
    Product Code: GRN36414

    Kwik Stepper® Greenlee Step#14 Bit. Features: - Unique split-tip design penetrates through steel faster - Resists walking or skidding, even on round surfaces - Balanced, double-flute construction requires less pressure, does the work for you - Designed and manufactured in USA. - Capacity : Cut Up Through 3/8 IN (9.500 MM) Mild Steel, Copper, Brass...

    Learn More

      In Stock in Gescan

    CAD$155.71
  2. Milwaukee - 48-89-9209
    Product Code: MIL48899209

    Milwaukee® Step Drill Bits with JAM-FREE Performance feature a dual-flute design delivering up to 2X faster hole times, up to 4X longer life and up to 50% more holes per battery charge than competitors. Ideal for drilling small and large-diameter holes in steel and plastic, these bits are Optimized for Cordless Drills in High Speed. The Rapid Stri...

    Learn More

      In Stock in Gescan

    CAD$55.55
  3. Greenlee Textron, Inc. - 30008
    Product Code: GRN30008

    Features: - Unique split-tip design penetrates through steel faster - Resists walking or skidding, even on round surfaces - Balanced, double-flute construction requires less pressure, does the work for you - Designed and manufactured in USA. -Capacity : Cut Up Through 3/8 IN (9.500 MM) Mild Steel, Copper, Brass,Aluminum, Wood, Plastic and Laminates...

    Learn More

      In Stock in Gescan

    CAD$141.23
  4. Greenlee Textron, Inc. - 34403
    Product Code: GRN34403

    Kwik Stepper Step#3 Bit. Features: - Unique split-tip design penetrates through steel faster - Resists walking or skidding, even on round surfaces - Balanced, double-flute construction requires less pressure, does the work for you - Designed and manufactured in USA

    Learn More

      In Stock in Gescan

    CAD$96.60
  5. Milwaukee - 48-89-9204
    Product Code: MIL48899204

    FEATURES -JAM-FREE Performance: Dual-flute design provides greater speed and control -Up to 2X faster: Optimized for cordless drills in high speed -Rapid Strike™ Tip: Creates fast, accurate starts and generates less heat -Up to 4X longer bit life: Optimized geometry with Black Oxide coating to cut faster and produce less heat -Up to 50% more hole...

    Learn More

      In Stock in Gescan

    CAD$47.60
  6. Milwaukee - 48-89-9208
    Product Code: MIL48899208

    Milwaukee® Step Drill Bits with JAM-FREE Performance feature a dual-flute design delivering up to 2X faster hole times, up to 4X longer life and up to 50% more holes per battery charge than competitors. Ideal for drilling small and large-diameter holes in steel and plastic, these bits are Optimized for Cordless Drills in High Speed. The Rapid Stri...

    Learn More

      In Stock in Gescan

    CAD$62.68
  7. Milwaukee - 48-89-9201
    Product Code: MIL48899201

    FEATURES -JAM-FREE Performance: Dual-flute design provides greater speed and control -Up to 2X faster: Optimized for cordless drills in high speed -Rapid Strike™ Tip: Creates fast, accurate starts and generates less heat -Up to 4X longer bit life: Optimized geometry with Black Oxide coating to cut faster and produce less heat -Up to 50% more hole...

    Learn More

      In Stock in Gescan

    CAD$31.88
  8. Milwaukee - 48-89-9203
    Product Code: MIL48899203

    FEATURES -JAM-FREE Performance: Dual-flute design provides greater speed and control -Up to 2X faster: Optimized for cordless drills in high speed -Rapid Strike™ Tip: Creates fast, accurate starts and generates less heat -Up to 4X longer bit life: Optimized geometry with Black Oxide coating to cut faster and produce less heat -Up to 50% more hole...

    Learn More

      In Stock in Gescan

    CAD$56.26
  9. Milwaukee - 48-89-9207
    Product Code: MIL48899207

    Milwaukee Step Drill Bits with JAM-FREE Performance feature a dual-flute design delivering up to 2X faster hole times, up to 4X longer life and up to 50% more holes per battery charge than competitors. Ideal for drilling small and large-diameter holes in steel and plastic, these bits are Optimized for Cordless Drills in High Speed. The Rapid Strik...

    Learn More

      In Stock in Gescan

    CAD$61.97
  10. Greenlee Textron, Inc. - 34411
    Product Code: GRN34411

    Unique split-tip design penetrates through steel faster. Resists walking or skidding, even on round surfaces. Balanced, double-flute construction requires less pressure, does the work for you. Designed and manufactured in USA..

    Learn More

      In Stock in Gescan

    CAD$105.51
  11. Milwaukee - 48-89-9050
    Product Code: MIL48899050

    Milwaukee; Step Drill Bit Set; Single Cutting Edge; Number Of Pieces: 2; Shank Type: 3-Flat, Hex; Shank Diameter: 1/4 IN; Material: High Speed Steel; Finish: Black Oxide

    Learn More

     Out of Stock

    CAD$61.05
  12. Milwaukee - 48-89-9110
    Product Code: MIL48899110

    Milwaukee's line of step drill bits far surpasses the competition. With single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubrica...

    Learn More

     Out of Stock

    CAD$46.74
  13. Milwaukee - 48-89-9105
    Product Code: MIL48899105

    Milwaukee's new line of step drill bits far surpasses the competition. With single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lub...

    Learn More

     Out of Stock

    CAD$44.28
  14. Milwaukee - 48-89-9115
    Product Code: MIL48899115

    Milwaukee's line of step drill bits far surpasses the competition. With single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubrica...

    Learn More

     Out of Stock

    CAD$46.74
  15. Milwaukee - 48-89-9135
    Product Code: MIL48899135

    Milwaukee; Step Drill Bit; Number Of Steps: 2; Bit Diameter: 7/8 - 1-1/8 IN; Shank Type: 3-Flat; Material: High Speed Steel; Finish: Black Oxide

    Learn More

     Out of Stock

    CAD$74.13
  16. Milwaukee - 48-89-9130
    Product Code: MIL48899130

    Milwaukee; Step Drill Bit; Number Of Steps: 12; Bit Diameter: 3/16 - 7/8 IN; Shank Type: 3-Flat; Material: High Speed Steel; Finish: Black Oxide

    Learn More

     Out of Stock

    CAD$60.81
  17. Milwaukee - 48-89-9100
    Product Code: MIL48899100

    Milwaukee's new line of step drill bits far surpasses the competition. With single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lub...

    Learn More

     Out of Stock

    CAD$26.75
View as