View as
  1. Greenlee Textron, Inc. - 930
    Product Code: GRN930

    Features: - Lasts 10 times longer thanstandard hole saws - Precision-ground teeth cutsmooth, burr-free holes with ease - 1/4 IN (6.35 mm) capacity - Durability and speed provide low cost per hole - Split-point pilot drill prevents ?walking"" - makes accurate hole placement easy - Spring-loaded slug ejectorsaves time - No tool required to ...

    Learn More

      In Stock in Gescan

    CAD$444.31
  2. Milwaukee - 48-28-1050
    Product Code: MIL48281050

    The Universal QUIK-LOK Extension has an innovative design that fits shanks - with or without a power-groove. The unique design requires no tools to change out bits, making it fast and efficient. These new extensions are impact rated for maximum durability. FEATURES: - Exclusive QUIK-LOK™ accepts all 7/16" shanks - Quick change of bits, ...

    Learn More

      In Stock in Gescan

    CAD$32.69
  3. Greenlee Textron, Inc. - 925-001
    Product Code: GRN925001

    "Split-Point Pilot Drill Prevents ?Walking"" - Makes Accurate Hole Placement Easy "

    Learn More

      In Stock in Gescan

    CAD$11.48
  4. Greenlee Textron, Inc. - 66PT-1/2
    Product Code: GRN66PT12

    Improved cutting edge provides 30% longer life span. Patented new design for improved cutting and cleaner holes. Self-feeding screw point draws bit through wood. Unique patented design cutting angle - smoother starts, reduced cutting loads. Made of super tough, heat-treated steel. Cuts through nails and provides longer life. Shorty bits - for worki...

    Learn More

      In Stock in Gescan

    CAD$49.36
  5. Milwaukee - 49-56-0197
    Product Code: MIL49560197

    Milwaukee; Hole Saw; Ice Hardened; Hole Diameter: 3-5/8 IN; Rpm Mild Steel: 95 RPM; Rpm Stainless Steel: 45 RPM; Rpm Cast Iron: 60 RPM; Rpm Aluminum: 140 RPM

    Learn More

      In Stock in Gescan

    CAD$18.48
  6. Milwaukee - 49-56-0052
    Product Code: MIL49560052

    Made in the USA, the Milwaukee® Hole Dozer™ Hole Saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The...

    Learn More

      In Stock in Gescan

    CAD$8.48
  7. Milwaukee - 48-28-1030
    Product Code: MIL48281030

    Quick Change of Bits, No Tools Required, Impact Rated, Making This the Most Versatile Extension on the Market, Application: Accepts All 7/16IN Shanks, Size: 5 1/2 X 7/16IN

    Learn More

      In Stock in Gescan

    CAD$28.51
  8. Milwaukee - 49-56-0127
    Product Code: MIL49560127

    Made in the USA, the Milwaukee® Hole Dozer™ Hole Saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The...

    Learn More

      In Stock in Gescan

    CAD$13.37
  9. Milwaukee - 49-56-0032
    Product Code: MIL49560032

    Milwaukee; Hole Saw; Ice Hardened; Hole Diameter: 7/8 IN; Rpm Mild Steel: 390 RPM; Rpm Stainless Steel: 195 RPM; Rpm Cast Iron: 260 RPM; Rpm Aluminum: 585 RPM

    Learn More

      In Stock in Gescan

    CAD$8.41
  10. Milwaukee - 49-56-0062
    Product Code: MIL49560062

    Made in the USA, the Milwaukee® Hole Dozer™ Hole Saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The...

    Learn More

      In Stock in Gescan

    CAD$8.48
  11. Milwaukee - 48-20-7092
    Product Code: MIL48207092

    Milwaukee; Drill Bit; Bit Diameter: 3/16 IN; Overall Length: 7 IN; Shank Size: 1/4 IN Diameter; Drill Size: 4 IN Depth; Shank Type: SDS, Hex; Number Of Points: 2; Material: Carbide Tipped, Steel Shank

    Learn More

      In Stock in Gescan

    CAD$8.30
  12. Greenlee Textron, Inc. - 06923
    Product Code: GRN06923

    Quickest, most affordable way to cut perfect holes in ceiling tile. Cuts clean, precise holes that ensure no light leakage or poor-fitting. Installations. Self-sharpening, carbide-sprayed cutting tips can cut dozens of holes. in very abrasive materialsand still stay sharp. Stabilizer spring balancescutting forces and offers more control of the tool...

    Learn More

      In Stock in Gescan

    CAD$60.47
  13. Greenlee Textron, Inc. - 825-3
    Product Code: GRN8253

    Cut through steel, tin, aluminum, fiberglass, wood and plastic. Deep 1-5/8" (41.3 mm) cutting depth allows for cuttingthrough 2" x 4" wood studs. Extra-tough bi-metal blade. Steam oxide finish - no paint to gum up and slow cutting. Extra-thick backplate minimizes vibration for smoother, easier, less tiring cutting.

    Learn More

      In Stock in Gescan

    CAD$26.20
  14. Greenlee Textron, Inc. - 825-2-1/2
    Product Code: GRN825212

    Cut through steel, tin, aluminum, fiberglass, wood and plastic. Deep 1-5/8" (41.3 mm) cutting depth allows for cuttingthrough 2" x 4" wood studs. Extra-tough bi-metal blade. Steam oxide finish - no paint to gum up and slow cutting. Extra-thick backplate minimizes vibration for smoother, easier, less tiring cutting.

    Learn More

      In Stock in Gescan

    CAD$26.20
  15. Milwaukee - 49-56-0043
    Product Code: MIL49560043

    Made in the USA, the Milwaukee® Hole Dozer™ Hole Saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The...

    Learn More

      In Stock in Gescan

    CAD$8.48
  16. Milwaukee - 48-13-6120
    Product Code: MIL48136120

    Milwaukee; Auger Bit; Ship; Bit Diameter: 1-1/8 IN; Overall Length: 18 IN; Twist Length: 15 IN; Shank Type: 7/16 IN Hex

    Learn More

      In Stock in Gescan

    CAD$49.87
  17. Milwaukee - 48-13-1123
    Product Code: MIL48131123

    Nail Cutting Tip for Added Durability, Non-stick Coated Flutes for Faster Chip Ejection, Impact Rated Shank, Application: For Improved Life in Nail-embedded Wood, Size: 1.13 X 6IN

    Learn More

      In Stock in Gescan

    CAD$38.61
  18. Milwaukee - 48-13-6250
    Product Code: MIL48136250

    Milwaukee; Auger Bit; Ship; Bit Diameter: 1-1/4 IN; Overall Length: 18 IN; Twist Length: 15 IN; Shank Type: 7/16 IN Hex

    Learn More

      In Stock in Gescan

    CAD$57.90
  19. Milwaukee - 48-32-4606
    Product Code: MIL48324606

    Milwaukee; Power Bit; Shockwave; Recess; Length: 2 IN; Diameter: 1/4 IN; Package Quantity: 5

    Learn More

      In Stock in Gescan

    CAD$6.20
  20. Klein Tools, Inc. - 626-32
    Product Code: KLN62632

    Replacement tip for the Klein Triple Taps tool. Add machine screws to just about any material from metal to wood. Use it to form new threads, re-form burred threads or clean out plaster obstructions. PRODUCT FEATURES: - Replacement Tap for Klein Tools Triple Tap and Six In One Models 625-32, 627-20, 623-32 and 626 - Tap Sizes 10-32, 8-32, 6-32 ...

    Learn More

      In Stock in Gescan

    CAD$13.52
  21. Greenlee Textron, Inc. - 645-011
    Product Code: GRN645011

    Quick change arbor allows youto change cutter heads with a simple push and a turn use the same arbor for different size cutting heads.

    Learn More

      In Stock in Gescan

    CAD$55.90
  22. Greenlee Textron, Inc. - 645-7/8
    Product Code: GRN64578

    Cuts stainless steel quickly and easily. Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for differentsize cutting heads. Removable cutter heads available in sizes from 5/8 IN through 3 IN. Flange stop prevents over-drilling. Ejector spring on all sizes above 3/4 IN makes removal of slug easier...

    Learn More

      In Stock in Gescan

    CAD$36.77
  23. Greenlee Textron, Inc. - 925-1-3/8
    Product Code: GRN925138

    Lasts 10 times longer than standard hole saws. Precision-ground teeth cut smooth, burr-free holes with ease. 1/4 IN (6.35 mm) capacity. Durability and speed provide low cost per hole. Split-point pilot drill prevents "walking" - makes accurate hole placement easy. Spring-loaded slug ejector saves time. No tool required to change cutter si...

    Learn More

      In Stock in Gescan

    CAD$51.36
  24. Milwaukee - 48-20-7490
    Product Code: MIL48207490

    Milwaukee® M/2™ 2-Cutter SDS-Plus Rotary Hammer Drill bits are the Most Durable 2-Cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker Point pulverize the material more effectively resulting in faster drilling speeds. The variable ...

    Learn More

      In Stock in Gescan

    CAD$30.83
View as