Brady - 12770 - 2"x4" Brady Tag Blanks

CAD$118.85

Product code: BRA12770

Manufacturer: Brady

Part Number: 12770

  In Stock in Gescan

Details

Blank OSHA Danger tag with stripes for use with our Markware™ Software. Tags are made of durable polyester and are compatible for use with laser and inkjet printers

UPC 75447312770
UNSPSC 55121503
Material Polyester
Height 4"
Width 2"
Specification  Detailed Specifications