Brady - 22945 - 7"x10" Brady Machine & Operational Sign

CAD$11.42

Product code: BRA22945

Manufacturer: Brady

Part Number: 22945

  In Stock in Gescan

Details

Machine and operational sign. Plastic. Black/red on white. DANGER-AUTOMATIC START EQUIPMENT.

UPC 75447322945
Color White
UNSPSC 55121704
Material Plastic
Height 7"
Length 10 INCH
Width 10"
Specification  Detailed Specifications