Brady - 65688 - 120V Brady Snap-On Breaker Lockout

CAD$37.75

Product code: BRA65688

Manufacturer: Brady

Part Number: 65688

 Available from Manufacturer

Details

Our circuit breaker switch lockouts will isolate and secure just about any circuit breaker switch source. Snap-on and clamp-on options are available and will cover most breakers. Oversized clamp-on and universal multi-pole devices are also available. Designed for 120V breakers that have holes in the switch tongue, our snap-on breaker lockout is a "snap" to install! Dual cavities accommodate different size switch tongues and device accepts lock shackles up to 9/32" in diameter. Dimensions are 0.83"H x 0.35"W x 2.15"L.

UPC 75447365688
Color Red
UNSPSC 39121600
Installation Snap-On
Height 0.83"
Length 2.15"
Width 0.35"
Specification  Detailed Specifications