Brady - 66056 - 5 3/4"x3" Brady Lockout Tag

CAD$56.59

Product code: BRA66056

Manufacturer: Brady

Part Number: 66056

  In Stock in Gescan

Details

Constructed of durable polyester, our lockout tags exceed OSHA's 50 lb pull requirement for tagout devices. Rigid polyester surface is easy to write on and stays legible longer than cardstock. The 3/8" diameter brass eyelet accepts most padlock shackles. Tag size is 5 3/4"H x 3"W. Standard package includes 25 tags and nylon fasteners.

UPC 75447366056
Color White
UNSPSC 55121503
Material Economy Polyester
Height 5 3/4"
Width 3"
Specification  Detailed Specifications