Brady - 66320 - Brady Universal Multi-Pole Breaker Lockout

CAD$79.42

Product code: BRA66320

Manufacturer: Brady

Part Number: 66320

 Available from Manufacturer

Details

Brady® Universal Multi-Pole Breaker Lockout Devices. Brand Name: Brady®. Type: Circuit Breaker Switch Lockout Device. Application: Electrical Risk Lockout. Standard: OSHA 1910.147. Color: Red. Height: 1.05 IN. Width: 1.25 IN. Length: 2.25 IN. Maximum Shackle Diameter (in/ft/yd): 0.28 IN. Minimum Shackle Clearance (in/ft/yd): 0.75 IN. Circuit Breaker Lockout Type: Multi-Pole Tie Bar.

UPC 754473663209
Color Red
Material Impact-Modified Nylon
Specification  Detailed Specifications