Brady - 80289 - Brady Glow-in-the-Dark Exit & Directional Sign

CAD$33.57

Product code: BRA80289

Manufacturer: Brady

Part Number: 80289

 Available from Manufacturer

Details

BradyGlo™ Exit & Entrance Sign - Glow-In-The-Dark Plastic. Brand Name: Brady®. Sub Brand: BradyGlo™. Type: Sign. Standard: ASTM D 523, ASTM E 162, ASTM E 2072-00, ASTM E 2073-00, ASTM E 648, ASTM E 662, DIN 67510, IMO Resolution A.752(18), ISO/CD 15370, OSHA 29 CFR 1910.37. Color: Red on Glow. Legend: EXIT. Language: English. Material: Brady B-347 Glow in the Dark Polyester/Polystyrene. Height: 10 IN. Width: 7 IN. Depth: 0.063 IN. Finish: Gloss. Indoor or Outdoor Use: Indoor Use. Legend Color: Red. Background Color: Glow. Mounting: Corner Holes. Temperature Range: -40 to 176 DEG F. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Shape: Rectangle.

UPC 754473802899
Color White
Material Glow-In-The-Dark Plastic
Height 10"
Width 7"
Specification  Detailed Specifications