Brady - 88185 - 7"x10" Brady Machine & Operational Sign, Legend: THIS EQUIPMENT STARTS AUTOMATICALLY

CAD$11.21

Product code: BRA88185

Manufacturer: Brady

Part Number: 88185

 Available from Manufacturer

Details

Machine and operational sign. Self sticking polyester. Black/red on white. DANGER-THIS EQUIPMENT STARTS AUTOMATICALLY. 7 inch height. 10 inch width.

UPC 75447388185
Color White
UNSPSC 55121704
Material Self Sticking Polyester
Height 7"
Length 10 INCH
Width 10"
Specification  Detailed Specifications