Brady - 91296 - 6"x1000' Identoline® Underground Warning Tape, LEGEND: CAUTION: BURIED ELECTRIC LINE BELOW

CAD$82.56

Product code: BRA91296

Manufacturer: Brady

Part Number: 91296

  In Stock in Gescan

Details

Detectable warning tape helps to ensure that buried lines are not accidentally cut, which disrupts the power supply. Brady's underground warning tape meet OSHA regulation 1926.956(c)(1) for covering the location of underground utility lines, and is easily identified because of its sharply printed legend on APWA color-coded background. Made of heavy-duty B-720 polyethylene material with overcoated graphics to protect the legend from acids, alkalis and other soil substances. Identoline® Underground Warning Tape is economical enough to use over entire length of the line when compared to the cost of line damage and is easily identified due to sharply printed legend on APWA color-coded background. Tape is 4.0 mils thick with a tough tensile strength of 1750 psi. Standard roll size is 6" W x 1,000 ft.

UPC 75447391296
Color Red
UNSPSC 41122103
Material Heavy-Duty Polyethylene
Length 1000'
Width 6"
Specification  Detailed Specifications