Brady - PSBXP-214-250 - LS2000 & BradyMarker® XC Plus PermaSleeve® Wire Marker Sleeves

CAD$560.00

Product code: BRAPSBXP214250

Manufacturer: Brady

Part Number: PSBXP-214-250

 Available from Manufacturer

Details

PermaSleeve® Heat Shrinkable Wire Marker Sleeves for the LS2000 & BradyMarker® XC Plus printers.

UPC 66282032009
Color White
UNSPSC 55121600
Material Polyolefin
Height 0.439"
Length 0.439 INCH
Width 1.250"
Specification  Detailed Specifications