Brady - PSPT-187-1-WT - TLS 2200®/TLS PC Link® PermaSleeve® Wire Marker Sleeve

CAD$72.71

Product code: BRAPSPT1871WT

Manufacturer: Brady

Part Number: PSPT-187-1-WT

 Available from Manufacturer

Details

PermaSleeve® Heat Shrinkable Wire Marker Sleeves for the TLS 2200® & TLS-PC Link® Thermal Transfer Portable Printers

UPC 66282018458
Color White
UNSPSC 55121600
Material Polyolefin
Height 0.335"
Length 8.51 Inch
Width 1.015"
Specification  Detailed Specifications