Brady - PSPT-187-175-WT - PermaSleeve® Wire Marking Sleeves

CAD$96.77

Product code: BRAPSPT187175WT

Manufacturer: Brady

Part Number: PSPT-187-175-WT

 Available from Manufacturer

Details

PermaSleeve® Heat Shrinkable Wire Marker Sleeves for the TLS 2200® & TLS-PC Link® Thermal Transfer Portable Printers

UPC 66282018465
Color White
UNSPSC 55121600
Material Polyolefin
Height 0.335"
Length 0.335 INCH
Width 1.765"
Specification  Detailed Specifications