Brady - PSPT-250-175-WT - TLS 2200®/TLS PC Link® PermaSleeve® Wire Marker Sleeve

CAD$117.44

Product code: BRAPSPT250175WT

Manufacturer: Brady

Part Number: PSPT-250-175-WT

 Available from Manufacturer

Details

PermaSleeve® Heat Shrinkable Wire Marker Sleeves for the TLS 2200® & TLS-PC Link® Thermal Transfer Portable Printers

UPC 66282018466
Color White
UNSPSC 55121600
Material Polyolefin
Height 0.439"
Length 11.15 Inch
Width 1.765"
Specification  Detailed Specifications