Brady - PTL-11-427 - 0.750"x0.500" TLS 2200®/TLS PC Link® Label, White

CAD$52.45

Product code: BRAPTL11427

Manufacturer: Brady

Part Number: PTL-11-427

  In Stock in Gescan

Details

The BMP®71 label maker can print on more than 30 different types of label materials - all designed with Brady's industrial-strength durability. Labels for the TLS 2200® & TLS-PC Link® Thermal Transfer Portable Printers. Please Note: This material is UL recognized with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.

UPC 66282018346
UNSPSC 55121600
Application(how its used) CABLE AND WIRE IDENTIFICATION
Material Vinyl
Length 0.75"
Width 0.5"
Specification  Detailed Specifications