Brady - R4310 - 2"x75' Black R4310 Series TLS 2200® & TLS-PC Link® Printer Ribbon

CAD$39.32

Product code: BRAR4310

Manufacturer: Brady

Part Number: R4310

 Available from Manufacturer

Details

Black R4310 Series TLS 2200® & TLS-PC Link® Printer Ribbon Ribbon size is 2" x 75' (50.80 mm x 22.4m)

UPC 66282018558
Color Black
UNSPSC 44103112
Length 75 FT
Width 2.00 in
Specification  Detailed Specifications