Brady - THT-106-483 - 3"x2" BradyBondz® Thermal Transfer Printable Label, White

CAD$235.00

Product code: BRATHT106483

Manufacturer: Brady

Part Number: THT-106-483

 Available from Manufacturer

Details

ToughBond™ Open 3" Core Ultra Aggressive Polyester Labels - White. Brand Name: Brady®. Sub Brand: ToughBond® Series. Type: Label. Special Features: Specifically designed to adhere to powder coated surfaces. Application: Asset Tracking, Barcode Labeling, Component & Equipment ID, General & Industrial ID, Rating Plates. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: White. Included: 1 Continuous Roll (300 Feet). Material: Brady B-483 Polyester. Width: 2 IN. Length: 300 FT. Thickness: 0.004 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 248 DEG F. Printer Type: BBP®81 Label Printer, BRADY IP® Series Label Printer, BRADYPRINTER™ PR Plus Series Label Printer. Print Method: Thermal Transfer. Suggested Ribbon Series: R4400, R4900, R6000, R6200. Compatible Surface Types: Powder Coated, Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Rubber Based. Label/Media Format: Roll. Alternate Catalog Number: 18834.

UPC 662820188346
Color White
Material Polyester
Height 3"
Width 2"
Specification  Detailed Specifications