Brady - THT-18-483-3 - 2.000"x1.00" BradyBondz® Thermal Transfer Printable Label, White

CAD$294.79

Product code: BRATHT184833

Manufacturer: Brady

Part Number: THT-18-483-3

 Available from Manufacturer

Details

BradyBondz® printable, ultra aggressive polyester labels for thermal transfer printers. Please Note: This material is UL & CSA approved with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.

UPC 66282031332
Color White
UNSPSC *
Installation ADHESIVE
Material Polyester
Height 1"
Width 3"
Specification  Detailed Specifications