Brady - THT-19-483-1 - 3"x2" BradyBondz® Thermal Transfer Printable Label

CAD$196.09

Product code: BRATHT194831

Manufacturer: Brady

Part Number: THT-19-483-1

  In Stock in Gescan

Details

BradyBondz® printable, ultra aggressive polyester labels for thermal transfer printers. Please Note: This material is UL & CSA approved with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.

UPC 66282031333
Color White
UNSPSC *
Installation ADHESIVE
Material Polyester
Height 2"
Width 3"
Specification  Detailed Specifications