Brady - THT-53-423-3 - 0.5"x2" BradyBondz® Thermal Transfer Printable Label, White

CAD$111.29

Product code: BRATHT534233

Manufacturer: Brady

Part Number: THT-53-423-3

 Available from Manufacturer

Details

BradyBondz® printable, ultra aggressive polyester labels for thermal transfer printers. Please Note: This material is UL & CSA approved with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.

UPC 66282030239
Color White
UNSPSC *
Installation ADHESIVE
Material Polyester
Height 0.5"
Width 2"
Specification  Detailed Specifications