Brady - WML-211-292-75 - 1"x0.375" I.D. PRO® Plus, LS2000 & BradyMarker® XC Plus Printer Label
Details
Printable, self-laminating vinyl labels for the I.D. PRO® Plus, LS2000 & BradyMarker® XC Plus printers. This material is UL Recognized to UL969 Labeling and Marking Standard when printed with the Brady Series 2000, 5000, and 7300 dot matrix ribbons. See UL files MH10939 for specific details.
UPC | 66282032417 |
---|---|
UNSPSC | 55121600 |
Application(how its used) | CABLE AND WIRE IDENTIFICATION |
Material | Vinyl |
Height | 0.75" |
Length | 0.75 INCH |
Width | 1" | Specification | Detailed Specifications |