Brady - WMS-111-321 - I.D. PRO® Plus, LS2000 & BradyMarker® XC Plus Printer BradySleeve® Wire Marker Sleeves

CAD$365.09

Product code: BRAWMS111321

Manufacturer: Brady

Part Number: WMS-111-321

 Available from Manufacturer

Details

BradySleeve® Non-Shrink Wire Marker Sleeves for the I.D. PRO® Plus, LS2000 & BradyMarker® XC Plus printers.

UPC 66282032536
Color White
UNSPSC 55121600
Material Polyolefin
Height 0.35"
Length 0.35 INCH
Width 1"
Specification  Detailed Specifications