Brady - XPS-125-1 - 1.015"x0.235" Brady IDXPERT™ PermaSleeve® Wire Marker Sleeve

CAD$81.00

Product code: BRAXPS1251

Manufacturer: Brady

Part Number: XPS-125-1

 Available from Manufacturer

Details

PermaSleeve® Heat Shrinkable Wire Marker Sleeves for the IDXPERT™ printer. Sleeves are Kitted Style (individually pre-cut).

UPC 662820600560
Material Polyolefin
Height 0.235"
Length 5.97 Inch
Width 1.015"
Specification  Detailed Specifications