Brady - XPS-187-1 - 1.015"x0.335" Brady IDXPERT™ PermaSleeve® Wire Marker Sleeve

CAD$88.80

Product code: BRAXPS1871

Manufacturer: Brady

Part Number: XPS-187-1

  In Stock in Gescan

Details

PermaSleeve® Heat Shrinkable Wire Marker Sleeves for the IDXPERT™ printer. Sleeves are Kitted Style (individually pre-cut).

UPC 66282060070
Color White
UNSPSC 39121200
Material Polyolefin
Height 0.335"
Length 8.51 Inch
Width 1.015"
Specification  Detailed Specifications