Brady - XPS-187-CONT - Brady PermaSleeve Label, Black on White

CAD$69.62

Product code: BRAXPS187CONT

Manufacturer: Brady

Part Number: XPS-187-CONT

  In Stock in Gescan

Details

IDXPERT™ Series PermaSleeve® Heat Shrink Polyolefin Shrink Tubing - Black on White. Brand Name: Brady®. Sub Brand: IDXPERT™ Series PermaSleeve®. Type: Heat Shrink Tubing. Special Features: Excellent Cold-Weather Performance, Heat-Shrinkable, Self-Extinguishing. Application: Cable & Wire Marking, Panel Labeling. Standard: ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized. Color: Black on White. Included: 1 Continuous Roll (8 Feet). Material: Brady B-342 Heat Shrink Polyolefin. Height: 0.335 IN. Length: 8 FT. Diameter: 0.187 in Diameter as Supplied. Temperature Range: -94 to 267 DEG F. Printer Type: IDXPERT™ Handheld Label Maker. Shrink Ratio: 3:1. Wire Size: 18 AWG to 12 AWG (0.062 in to 0.15 in). Print Method: Thermal Transfer. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant. Label/Media Format: Label/Media in Cartridge with Ribbon. Alternate Catalog Number: 64303.

UPC 662820643036
Color White
Certifications MIL-STD-202, SAE-AS-81531, SAE-DTL-23053/5 Class 1, UL Recognized
Application(how its used) For Use WithMfr. No. XPERT-ABC and XPERT-KEY Printer
Material Polyolefin
Height 0.335 in
Length 8.51 Inch
Width 8 in
Specification  Detailed Specifications