Brady - XPS-250-1 - 1.015"x0.439" Brady IDXPERT™ PermaSleeve® Wire Marker Sleeves

CAD$107.56

Product code: BRAXPS2501

Manufacturer: Brady

Part Number: XPS-250-1

 Available from Manufacturer

Details

PermaSleeve® Heat Shrinkable Wire Marker Sleeves for the IDXPERT™ printer. Sleeves are Kitted Style (individually pre-cut).

UPC 66282064302
Color White
UNSPSC 39121200
Material Polyolefin
Height 0.439"
Length 11.15 Inch
Width 1.015"
Specification  Detailed Specifications