Brady - XSL-103-427 - 1.000"x1.250" Brady IDXPERT™ Label

CAD$76.49

Product code: BRAXSL103427

Manufacturer: Brady

Part Number: XSL-103-427

 Available from Manufacturer

Details

Printable, self-laminating vinyl labels for the IDXPERT™ printer. This material is UL recognized with its respective ribbon.

UPC 66282060338
UNSPSC 55121600
Application(how its used) Communications Cables, Panel Identification, Power & Ground Cables, Voice/Data Identification, Wire & Cable Marking
Material Self-Laminating Vinyl
Height 1.250"
Length 1 INCH
Width 1"
Specification  Detailed Specifications