Brady - XSL-19-427 - 1.000"x1.000" Brady IDXPERT™ Label
Details
Printable, self-laminating vinyl labels for the IDXPERT™ printer. This material is UL recognized with its respective ribbon.
UPC | 66282060093 |
---|---|
UNSPSC | 55121600 |
Application(how its used) | Printable, self-laminating vinyl labels for the IDXPERT™ printer. This material is UL recognized with its respective ribbon. |
Material | Self-Laminating Vinyl |
Height | 1" |
Length | 1 INCH |
Width | 1" | Specification | Detailed Specifications |