Brady - XSL-96-427 - 1.000"x0.750" Brady IDXPERT™ Label
Details
Printable, self-laminating vinyl labels for the IDXPERT™ printer. This material is UL recognized with its respective ribbon.
UPC | 66282060090 |
---|---|
UNSPSC | 55121600 |
Application(how its used) | Communications Cables, Panel Identification, Voice/Data Identification, Wire & Cable Marking |
Material | Vinyl |
Height | 0.750" |
Length | 1 INCH |
Width | 1" | Specification | Detailed Specifications |