Burndy - MCC1000 - 1.9" Opening 32" Long Burndy® Enterprises Cable Cutter

CAD$511.00

Product code: BURMCC1000

Manufacturer: Burndy

Part Number: MCC1000

 Available from Manufacturer

Details

Manual Cable Cutting Tool, 1000 kcmil Copper(Max), 1000 kcmil Aluminium(Max)

UPC 781810174869
UNSPSC 27111511
Special Features Features: The MCC Series Cable Cutters Are Precision Cable Cutters Incorporating High Leverage Shear-Type Design Capable Of Cutting Up To 1000 KCMIL Copper And Aluminum Cables; Rugged Steel Blades And Fiberglass Construction Provide Cutting Ease, Long Lif
Certifications RoHS Compatible
Application(how its used) For Cutting Copper And Aluminium Cables
Material Fiberglass
Height 0.0000
Length 32 Inch
Width 0.0000
Specification  Detailed Specifications