Burndy - MD7 - 25" Length Burndy TYPE MD7 POSI-PRESS HYTOOL™ Hand-Operated Crimper with "O" and "D3" Grooves
Details
Hand Operated Tool, 9000 lbs,Weight: 7 LB
UPC | 781810010914 |
---|---|
UNSPSC | 27111518 |
Special Features | Features: Ergonomically Designed, One-Piece, Composite Polymer Handles; Comfort Grip Handles; Time-Proven Steel Jaw Designs; No Tool Adjustment Required; 99,000 Crimp/Cycle Life; Positive Lock, Spring Loaded Die Retainer Buttons; Permanent D3 Die Groove; |
Certifications | RoHS Compatible |
Application(how its used) | For Full-Tension and Non-Tension |
Material | Composite Polymer |
Height | 25.75 lbs |
Length | 25 Inch |
Width | 8 Inch | Specification | Detailed Specifications |