Burndy - PT29291 - BURNDY® Die Carrying Case, 15 Slots

CAD$217.72

Product code: BURPT29291

Manufacturer: Burndy

Part Number: PT29291

 Available from Manufacturer

Details

BURNDY® Die Carrying Case Die steel case designed for storage and protection of U-dies used with the Y35 and other BURNDY® tools. Holds 15 die sets. Length 9-1/2 inch, width 6 inch, height 1-1/2 inch. Dies sold separately.

UPC 781810008584
Color Green
UNSPSC 27121811
Special Features Steel Case For U Dies Used With Y35 HYPRESS And Other Burndy Tools Holds 15 Die Sets
Certifications RoHS Exempt
Material Steel
Height 1.5 Inch
Length 9.5 Inch
Width 6 Inch
Specification  Detailed Specifications