Burndy - PU998 - 250-500 KCMIL Burndy Twin Die Index 998 Crimping U Die Set, Stainless Steel

CAD$346.50

Product code: BURPU998

Manufacturer: Burndy

Part Number: PU998

 Available from Manufacturer

Details

Description: The Burndy PU998 Non-Butting Twin Die is a for installing HYGROUND® irreversible compression grounding connectors wire sizes 250 to 500 KCMIL. Compatible with Y35, Y39, Y45, Y46 and Y750 hydraulic crimpers.

UPC 781810629031
UNSPSC 27112820
Special Features Die Index: 998
Certifications RoHS Compatible with Exemption
Application(how its used) For Y35, Y39, Y45, Y46, Y750 HYPRESS Hydraulic Tool, PAT750-18V Battery Actuated Tool
Material Stainless Steel
Height 2.63 in
Length 2.63 in
Width 1.88 in
Specification  Detailed Specifications