Burndy - Y1MRTC - Hubbell Electrical BURNDY® Rachet Compression Crimp Tool, Black

CAD$277.36

Product code: BURY1MRTC

Manufacturer: Burndy

Part Number: Y1MRTC

  In Stock in Gescan

Details

Full Cycle Ratchet Crimping Tool, Copper CRIMPIT Range:16 AWG-4 AWG,YA/YS,YAV,YSV Lugs/Splices: 8 AWG-1 AWG Flex Copper,Die Wheel

UPC 781810271292
Color Black
UNSPSC 27111518
Length 9.875"
Width 2.72"
Specification  Detailed Specifications