View as
  1. Ipex - 622454747135
    Product Code: SCES100PT5

    Description: This can of cement is ideal for those small project sand can easily be carried in a tool pouch or pocket. The IPEX 100 Conduit Cement creates waterproof joints when connecting electrical PVC conduit pipe and fittings. FEATURES & BENEFITS • CSA approved for use with rigid PVC conduit • Convenient screw top with dauber • Clear ...

    Learn More

      In Stock in Gescan

    CAD$16.63
  2. Ipex - 074714
    Product Code: SCES100PT

    Description: This can of cement is ideal for those small project sand can easily be carried in a tool pouch or pocket. The IPEX 100 Conduit Cement creates waterproof joints when connecting electrical PVC conduit pipe and fittings. FEATURES & BENEFITS: • CSA approved for use with rigid PVC conduit • Convenient screw top with dauber • Clear...

    Learn More

      In Stock in Gescan

    CAD$27.39
  3. Ipex - 074715
    Product Code: SCES100QT

    Description: This can of cement is ideal for those small project sand can easily be carried in a tool pouch or pocket. The IPEX 100 Conduit Cement creates waterproof joints when connecting electrical PVC conduit pipe and fittings. FEATURES & BENEFITS • CSA approved for use with rigid PVC conduit • Convenient screw top with dauber • Clear ...

    Learn More

      In Stock in Gescan

    CAD$36.36
  4. Ge - RTV108 X85G
    Product Code: CGERTV10885G

    RTV108, a one-component, ready-to-use adhesive sealants is extremely versatile. It cures to a tough, durable, resilient silicone rubber on exposure to atmospheric moisture at room temperature. Acetic acid vapors are released from the sealant surface as a by-product of cure. • Clear Paste • High Strength • High performance assembly • Acetoxy...

    Learn More

     Available from Manufacturer

    CAD$19.63
  5. Ideal Industries, Inc. - 30-030
    Product Code: IDI30030

    Features: • Anti-oxidant and anti-seizing compound • Reduces galling and seizing on aluminum conduit joints • Suspended zinc particles penetrate and cut aluminum oxide • Carrier material excludes air to prevent further oxidation • Improves service life of aluminum electrical applications • For use with all types of pressure-type wire co...

    Learn More

      In Stock in Gescan

    CAD$37.45
  6. Ideal Industries, Inc. - 31-358
    Product Code: IDI31358

    Features: • Wax-based formula provides superior lubricity • Safe to use with most cable types except low-density polyethylene and semi-conducting jackets • Won't break down or separate after repeated exposure to freezing temperatures • Dries to a thin, non-conductive film that won't clog conduit • Clings to cable throughout long pulls •...

    Learn More

      In Stock in Gescan

    CAD$16.52
  7. Ideal Industries, Inc. - 31-351
    Product Code: IDI31351

    Features: - Wax-based formula provides superior lubricity - Safe to use with most cable types except low-density polyethylene and semi-conducting jackets - Won't break down or separate after repeated exposure to freezing temperatures - Dries to a thin, non-conductive film that won't clog conduit - Clings to cable throughout long pulls - Easy to app...

    Learn More

      In Stock in Gescan

    CAD$33.34
  8. T&B - SC65
    Product Code: TABSC65

    Putty type sealing compound cut-to-length stick. Suitable for use on cables with a maximum of four conductors including ground. Not suitable for use with shielded cables.

    Learn More

      In Stock in Gescan

    CAD$19.23
  9. Sale
    3.04oz Klein® Tools Foam Wire Pulling Lubricant
    Klein Tools, Inc. - 51100
    Product Code: KLN51100

    Klein Tools' Foam Wire Pulling Lubricant is a no mess, no hassle alternative to traditional wax/gel lubricants. The foam fills the conduit and coats the wires as they are pulled through. The lubricant stays where it is applied, even in vertical conduit. It also dissolves clean from hands, clothing and carpeting. PRODUCT FEATURES: - No mess formul...

    Learn More

      In Stock in Gescan

    CAD$ 19.76 CAD$ 17.98
  10. Firestop Systems - 510-NS-300
    Product Code: FIR510NS300

    Description: Intumescent Caulk is water-based, single component elastomeric sealant intended for use as a firestop system component. It forms an economical yet durable, flexible and watertight bond with most construction materials. It is applied independently for “caulk and walk” systems or over mineral wool or backer rod to seal the openings w...

    Learn More

     Out of Stock

    CAD$26.21
  11. Greenlee Textron, Inc. - GEL-Q
    Product Code: GRNGELQ

    Polymer-based, no silicon lubricant offers lower friction and easier pulling. Compatible with all cable insulation types. Cleans up quickly. Non-staining. Higher lubricity than competitive products. Will not cement itself to the pipe. Dries slowly. Can be applied by hand or pump. Will not break down or separate after exposure to heat or cold. Envir...

    Learn More

      In Stock in Gescan

    CAD$14.18
  12. Ge - RTV108 X300C
    Product Code: CGERTV108300C

    RTV108, a one-component, ready-to-use adhesive sealants is extremely versatile. It cures to a tough, durable, resilient silicone rubber on exposure to atmospheric moisture at room temperature. Acetic acid vapors are released from the sealant surface as a by-product of cure. • Clear Paste • High Strength • High performance assembly • Acetoxy...

    Learn More

     Available from Manufacturer

    CAD$39.08
  13. Ideal Industries, Inc. - 31-378
    Product Code: IDI31378

    Aqua-Gel® II cable pulling lubricant with polymer-based formula provides maximum tension reduction in high-stress electrical and communications cable-pulling operations. Compatible with all cable types except composite rubber. Dries to a semi-fluid film that won’t clog conduit. Cleans up easily with soap and water. Clings to cable throughout lon...

    Learn More

      In Stock in Gescan

    CAD$16.94
  14. Emerson Industrial - TLNC4
    Product Code: APPTLNC4

    Appleton Non Conductive Thread/Joint Lubricant, Color: White, Size: 4 OZ, Temperature Range: 18 - 121 DEG C, Specific Gravity: 2.9 - 3.3, Container: Tube, Standard: UL 886, CSA 22.2 Number 30, UL Listed For Class I, Division 1 And 2, Groups C, D, Cl

    Learn More

      In Stock in Gescan

    CAD$29.09
  15. Firestop Systems - 500SL300
    Product Code: FIR500SL300

    Description: Intumescent Caulk is water-based, single component elastomeric sealant intended for use as a firestop system component. It forms an economical yet durable, flexible and watertight bond with most construction materials. It is applied independently for “caulk and walk” systems or over mineral wool or backer rod to seal the openings w...

    Learn More

     Out of Stock

    CAD$26.21
  16. Ge - RTV102 X85G
    Product Code: CGERTV10285G

    RTV102 one-component, ready-to-use adhesive sealants are extremely versatile. It cures to a tough, durable, resilient silicone rubber on exposure to atmospheric moisture at room temperature. Acetic acid vapors are released from the sealant surface as a by-product of cure. RTV102 sealant is a standard strength paste consistency products which can be...

    Learn More

      In Stock in Gescan

    CAD$26.19
  17. Paisley - G1228A
    Product Code: GLYG1228A

    Although 1201 was originally developed as an insulating paint for electrical applications such as the treatment of coils and armatures, its outstanding resistance to corrosion, moister, oil, acid, heat, dust and salt spray has made it popular throughout industry as a primer, sealer, adhesive and protective finish. There are literally hundreds of us...

    Learn More

      In Stock in Gescan

    CAD$60.45
  18. Ideal Industries, Inc. - 31-298
    Product Code: IDI31298

    Aqua-Gel comes with cable pulling lubricant in squeeze bottle, 1-Quart size. Features the same excellent qualities as Aqua-Gel® II Cable Pulling Lubricant with a lower temperature range for use outdoors in cold weather. Formulated for exterior use in cold weather conditions. Cleans up easily with soap and water. Clings to cable throughout long pul...

    Learn More

      In Stock in Gescan

    CAD$25.31
  19. Ipex - 074308
    Product Code: SCES100TQT

    DESCRIPTION RIGID PVC CONDUIT & DUCT 100T SERIES PIPE PRIMER w/SCREW TOP & DAUBER

    Learn More

      In Stock in Gescan

    CAD$36.36
  20. Paisley - G1201A
    Product Code: GLYG1201A

    Although 1201 was originally developed as an insulating paint for electrical applications such as the treatment of coils and armatures, its outstanding resistance to corrosion, moister, oil, acid, heat, dust and salt spray has made it popular throughout industry as a primer, sealer, adhesive and protective finish. There are literally hundreds of us...

    Learn More

      In Stock in Gescan

    CAD$60.45
  21. T&B - SC4-KIT-1
    Product Code: TABSC4KIT1

    Liquid type sealing compound (includes pouch of sealing compound with customizable nozzle and damming fiber)

    Learn More

      In Stock in Gescan

    CAD$47.49
  22. 3M - XE101498949
    Product Code: MMMFD150R101OZ

    Water based, elastomeric sealant. Ideal firestop product for sealing construction joints and metal pipe penetrations. Firestop tested up to 4 hours. Sag-resistant formulation. Excellent adhesion. Paintable. Ideal for vertical surfaces and floor applications.

    Learn More

      In Stock in Gescan

    CAD$9.86
  23. 3M - 98040055091
    Product Code: MMMIC15WB10OZ

    3M™ Fire Barrier Sealant CP 25WB+ is a high-performance, ready-to-use, gun-grade, latex-based, intumescent sealant that dries to form a monolithic firestop seal that also acts as a barrier to airborne sound transmission. 3M™ Fire Barrier Sealant CP 25WB+ helps control the spread of fire, smoke and noxious gasses before, during and after exposur...

    Learn More

      In Stock in Gescan

    CAD$13.00
  24. Ipex - 074307
    Product Code: SCES100TPT

    Primer, Scepter® PVC fittings, 250ml.

    Learn More

      In Stock in Gescan

    CAD$27.40
View as