3M - 1003SL-10.1OZ - 10.1 Fluid Ounce 3M™ Fire Barrier Water Tight Sealant

CAD$20.55

Product code: MMM1003SL101OZ

Manufacturer: 3M

Part Number: 1003SL-10.1OZ

  In Stock in Gescan

Details

Self-leveling, ready-to-use, single component, neutral cure, elastomeric silicone firestop that also acts as a barrier to water leakage and airborne sound transmission. For use in horizontal applications. Provides up to 3-hour fire protection. Light gray color, no mixing required. • Meets UL Water Leakage Test, W Rating (Class 1 requirements) • Self-leveling formula is optimal for horizontal applications, eliminating the need for tooling • Offers compression and extension capability of ±31% for dynamic and static construction joints • Firestop tested up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115 • Fire resistance tested for construction joint (including curtain wall) systems in accordance with ASTM E 1966 (UL 2079), ASTM E 2307 • Single component sealer is ready to use with no mixing required • Neutral cure – delivers higher adhesion with very little odor • Halogen-free formula helps control spread of noxious gasses, smoke and flame • Sealant is paintable with primer • Excellent caulk rate and sealant can be applied with conventional caulking equipment • Exceptional weatherability for durability during construction • Minimizes noise transfer (STC-Rating of 56 when tested in STC 56-rated wall assembly) • Formulated as a re-enterable and repairable solution

UPC 511410773830
Color Gray
UNSPSC 13101708
Volume 298.69
Specification  Detailed Specifications