American Polywater - J-128 - 1 Gallon Pail Gel American Polywater J-128 Lubricant, Cream

CAD$37.07

Product code: POLJ128

Manufacturer: American Polywater

Part Number: J-128

  In Stock in Gescan

Details

Gal Polywater® Lubricant J

UPC 027868001406
Material Water Based Gel
Height 8 in
Length 17 in
Width 17 in
Specification  Detailed Specifications