View as
  1. Firestop Systems - 510-NS-300
    Product Code: FIR510NS300

    Description: Intumescent Caulk is water-based, single component elastomeric sealant intended for use as a firestop system component. It forms an economical yet durable, flexible and watertight bond with most construction materials. It is applied independently for “caulk and walk” systems or over mineral wool or backer rod to seal the openings w...

    Learn More

     Out of Stock

    CAD$26.21
  2. Firestop Systems - 500SL300
    Product Code: FIR500SL300

    Description: Intumescent Caulk is water-based, single component elastomeric sealant intended for use as a firestop system component. It forms an economical yet durable, flexible and watertight bond with most construction materials. It is applied independently for “caulk and walk” systems or over mineral wool or backer rod to seal the openings w...

    Learn More

     Out of Stock

    CAD$26.21
  3. 3M - XE101498949
    Product Code: MMMFD150R101OZ

    Water based, elastomeric sealant. Ideal firestop product for sealing construction joints and metal pipe penetrations. Firestop tested up to 4 hours. Sag-resistant formulation. Excellent adhesion. Paintable. Ideal for vertical surfaces and floor applications.

    Learn More

      In Stock in Gescan

    CAD$10.25
  4. Hilti - 259579
    Product Code: HIL3530249

    Intumescent (expands when exposed to fire) firestop sealant that helps protect combustible and non-combustible penetrations for up to 4 hours fire rating FS-ONE Fire stop sealant, high performance, intumescent. Helps to protect combustible and non-combustible penetrations for up to 4 hours fire rating. Smoke, gas and water resistant after material ...

    Learn More

      In Stock in Gescan

    CAD$31.38
  5. Firestop Systems - FS310FIBRE
    Product Code: FIRFS310FIBRE

    Description: NSi FireStop Mortar is a single component non-combustible fiber reinforced, foamed cement mortar. It is intended to provide economical, non-combustible and tight-fitting firestops at openings and penetrations through fire-rated wall and floor assemblies. NSi FireStop Mortar powder mixes easily to form a shaving cream-like, non-slumping...

    Learn More

     Available from Manufacturer

    CAD$220.90
  6. Firestop Systems - T831L
    Product Code: FIRT831L

      In Stock in Gescan

    CAD$175.00
  7. 3M - XE101494245
    Product Code: MMM1000NS101OZ

    3M™ Fire Barrier Water Tight Sealants 1000 NS and 1003 SL are ready-to-use, single component, neutral cure, silicone sealants that cure upon exposure to atmospheric humidity to form a flexible firestop seal. 3M™ Fire Barrier Water Tight Sealants help control the spread of fire, smoke and noxious gasses before, during and after exposure to a fir...

    Learn More

      In Stock in Gescan

    CAD$20.56
  8. Firestop Systems - T83E1L
    Product Code: FIRT83E1L

    FINISH COATING THERMAL

    Learn More

     Available from Manufacturer

    CAD$257.70
  9. 3M - CS195-36X36-BXD
    Product Code: MMMCS19536X36BXD

    Description: A thin one-part composite system designed to firestop blank openings and larger penetrations such as cable trays and conduit and HVAC ductwork through rated construction.

    Learn More

      In Stock in Gescan

    CAD$948.74
View as