3M - XE101494245 - 10.1oz 3M™ Fire Barrier Silicone Sealant 1000NS Tube

CAD$21.34

Product code: MMM1000NS101OZ

Manufacturer: 3M

Part Number: XE101494245

  In Stock in Gescan

Details

3M™ Fire Barrier Water Tight Sealants 1000 NS and 1003 SL are ready-to-use, single component, neutral cure, silicone sealants that cure upon exposure to atmospheric humidity to form a flexible firestop seal. 3M™ Fire Barrier Water Tight Sealants help control the spread of fire, smoke and noxious gasses before, during and after exposure to a fire when installed in accordance with a listed through penetration or fire-resistive joint assembly. 3M™ Fire Barrier Water Tight Sealant 1000 NS is a non-slump firestop used primarily on vertical surfaces while 3M™ Fire Barrier Water Tight Sealant 1003 SL is a self- leveling firestop ideal for floor applications. These firestop sealants also meets UL Water Leakage Test, W Rating — Class 1 requirements for systems tested and listed in accordance with ANSI/UL 1479. Both products are elastomeric, are ready-to use and exhibit excellent weatherability. 3M™ Fire Barrier Water Tight Sealant 1000 NS (non-slump) and 3M™ Fire Barrier Water Tight Sealant 1003 SL (self-leveling) are both ready-to-use, one component, silicone elastomers. Both cure upon exposure to atmospheric humidity to form a flexible seal. 3M™ Fire Barrier Water Tight Sealant 1000 NS and 1003 SL are used to firestop openings and penetrations through fire rated floor slabs, walls, other building partitions and assemblies. Ready-to-use, high-performance, single component, neutral cure, silicone firestop that also acts as a barrier to water leakage and airborne sound transmission 12 seperate Tubes Re-enterable/repairable Less than 31 g/L VOC less H2O and exempt solvents 20 to 40 min of working time More than 6 times at 350 deg C of expansion volume 3M Fire barrier water-tight sealant is ready-to-use and offers superior performance that also acts as a barrier to water leakage and airborne sound transmission. It offers up to 4-hour fire protection and comes in light gray color with black flecks without need of mixing. Sealant is L-rated smoke seal and minimizes noise transfer. It is a sag-resistant, halogen-free formulation for user safety and convenient use. Sealant can applied with conventional caulking equipment that offers excellent adhesion and caulk rate. It has superior weather-ability during construction and is re-enterable/repairable. Sealant is firestop tested up to 4 hours in accordance with ASTM E 814 (UL 1479) & CAN/ULC S115 and fire resistance tested for static construction joint systems in accordance with ASTM E 1966 (UL 2079). Sealant is well suited for use with CPVC piping and comes in 10.1 fluid oz cartridge. Sealant meets UL Water Leakage Test, W Rating - Class 1 requirements.

UPC 511410745738
Color Gray
Specification  Detailed Specifications