View as
  1. Ge - RTV108 X85G
    Product Code: CGERTV10885G

    RTV108, a one-component, ready-to-use adhesive sealants is extremely versatile. It cures to a tough, durable, resilient silicone rubber on exposure to atmospheric moisture at room temperature. Acetic acid vapors are released from the sealant surface as a by-product of cure. • Clear Paste • High Strength • High performance assembly • Acetoxy...

    Learn More

     Available from Manufacturer

    CAD$20.12
  2. T&B - SC65
    Product Code: TABSC65

    Putty type sealing compound cut-to-length stick. Suitable for use on cables with a maximum of four conductors including ground. Not suitable for use with shielded cables.

    Learn More

      In Stock in Gescan

    CAD$19.71
  3. Ge - RTV108 X300C
    Product Code: CGERTV108300C

    RTV108, a one-component, ready-to-use adhesive sealants is extremely versatile. It cures to a tough, durable, resilient silicone rubber on exposure to atmospheric moisture at room temperature. Acetic acid vapors are released from the sealant surface as a by-product of cure. • Clear Paste • High Strength • High performance assembly • Acetoxy...

    Learn More

     Available from Manufacturer

    CAD$43.34
  4. Ge - RTV102 X85G
    Product Code: CGERTV10285G

    RTV102 one-component, ready-to-use adhesive sealants are extremely versatile. It cures to a tough, durable, resilient silicone rubber on exposure to atmospheric moisture at room temperature. Acetic acid vapors are released from the sealant surface as a by-product of cure. RTV102 sealant is a standard strength paste consistency products which can be...

    Learn More

      In Stock in Gescan

    CAD$29.85
  5. Emerson Industrial - AC1F01A
    Product Code: APPAC1F01A

    Appleton AC1F01A Kwiko Sealing Cement, Includes: 16 OZ Cement, 1 OZ Fiber, Volume When Set: 23 CU-IN, For Use In Sealing Fittings And Sealing Hubs

    Learn More

      In Stock in Gescan

    CAD$48.98
  6. Emerson Industrial - AC5A
    Product Code: APPAC5A

    Appleton AC5A Kwiko Sealing Cement, Size: 80 OZ, Container: Can, Volume When Set: 115 CU-IN, For Use In Sealing Fittings And Sealing Hubs

    Learn More

      In Stock in Gescan

    CAD$90.99
  7. Ge - RTV102 X300C
    Product Code: CGERTV102300C

    RTV102 one-component, ready-to-use adhesive sealants are extremely versatile. It cures to a tough, durable, resilient silicone rubber on exposure to atmospheric moisture at room temperature. Acetic acid vapors are released from the sealant surface as a by-product of cure. RTV102 sealant is a standard strength paste consistency products which can be...

    Learn More

      In Stock in Gescan

    CAD$44.55
  8. Emerson Industrial - F01
    Product Code: APPF01

    Fiber fillers provide a quick, convenient way to complete the installation of sealing fittings and hubs in hazardous locations. Fiber filler makes dams around and between all conductors to prevent sealing compound from leaking while being poured in its liquid state.

    Learn More

      In Stock in Gescan

    CAD$24.56
  9. T&B - SYRINGE
    Product Code: TABSYRINGE

    Sealing Compound Dispensing

    Learn More

      In Stock in Gescan

    CAD$8.65
  10. Ge - RTV106 X85G
    Product Code: CGERTV10685G

    RTV106, a one-component, ready-to-use adhesive sealants is extremely versatile. It cures to a tough, durable, resilient silicone rubber on exposure to atmospheric moisture at room temperature. Acetic acid vapors are released from the sealant surface as a by-product of cure. • Red Paste • High Temperature rated • Acetoxy cure • Meets MIL-A-4...

    Learn More

     Available from Manufacturer

    CAD$34.39
  11. 3M - SCOTCHKOTE
    Product Code: MMMSCOTCHKOTE15

    3M™ Scotchkote™ Electrical coating is a fast-drying sealant and bonding compound designed to improve weather resistance of taped splices. For direct burial, direct water immersion or above-ground applications. Features: • Compatible with vinyl electrical tapes • Liquid electrical tape • Fast drying • Flexible when dry • Self-contained...

    Learn More

      In Stock in Gescan

    CAD$53.39
View as