Steinel - 71030 - Steinel® ThermaTorch™ Windproof Lighter, 20ml Tank

CAD$16.74

Product code: STETT30

Manufacturer: Steinel

Part Number: 71030

  In Stock in Gescan

Details

ThermaTorch™ 30 ThermaTorch™ 30 windproof lighter with waterproof automatic ignition system features simple twist flame adjustment and protective auto-flip cap. Applications: Lighting fireworks, cigars, thawing locks, and starting camp fires. Key Features: • Windproof • Compact, lightweight construction • Exceptional value

UPC 018139710301
Height 2.5"
Length 5.5"
Width 4.0"
Specification  Detailed Specifications