View as
  1. T&B - SYRINGE
    Product Code: TABSYRINGE

    Sealing Compound Dispensing

    Learn More

      In Stock in Gescan

    CAD$8.65
  2. Greenlee Textron, Inc. - WGEL-Q
    Product Code: GRNWGELQ

    Winter-Gel will not freeze until -25°F (-31°C). Reduces friction for easy pulling. Compatible with all cable insulation types. Cleans up quickly and easily. High lubricity. Can be used all year long. Environmentally safe.

    Learn More

      In Stock in Gescan

    CAD$21.56
  3. Hilti - 259579
    Product Code: HIL3530249

    Intumescent (expands when exposed to fire) firestop sealant that helps protect combustible and non-combustible penetrations for up to 4 hours fire rating FS-ONE Fire stop sealant, high performance, intumescent. Helps to protect combustible and non-combustible penetrations for up to 4 hours fire rating. Smoke, gas and water resistant after material ...

    Learn More

      In Stock in Gescan

    CAD$24.45
  4. 3M - 98040054565
    Product Code: MMMCP25WB10OZ

    High-performance latex-based intumescent firestop sealant. When properly installed, this product provides up to 4-hour fire protection in tested and listed systems. Firestops items penetrating through fire-rated construction assemblies. Dries to red color, no mixing required. • Firestop tested up to 4 hours in accordance with ASTM E 814 (UL 1479)...

    Learn More

      In Stock in Gescan

    CAD$22.42
  5. Ideal Industries, Inc. - 40-099
    Product Code: IDI40099

    Cleaner for all types of electrical switches and contacts. Completely non-conductive, nonflammable and noncorrosive. Recommended for low voltage applications where no lubricant is required. Completely non-conductive, nonflammable and noncorrosive.

    Learn More

      In Stock in Gescan

    CAD$27.45
  6. American Polywater - WJ-128
    Product Code: POLWJ128

      In Stock in Gescan

    CAD$59.59
  7. American Polywater - J-128
    Product Code: POLJ128

    Gal Polywater® Lubricant J

    Learn More

      In Stock in Gescan

    CAD$37.07
  8. 3M - 90
    Product Code: MMM90

    3M™ Hi-Strength 90 Spray Adhesive is an upside down spray technology for high strength contact adhesive. Benefits • High temperature resistance • Spray upside down technology • Markets: Construction applications such as tilt-up and precast, furniture, woodworking, marine, acoustics • Applications: Laminating, spraying, metal bonding, mela...

    Learn More

      In Stock in Gescan

    CAD$34.03
  9. 3M - ZINC-SPRAY
    Product Code: MMMZINCSPRAY

    3M™ 16-501 Zinc Spray is a dispersion of fine powdered 97% pure zinc in petroleum distillates, used to inhibit rust and corrosion of metal surfaces. Features: • Non-corrosive • Controlled drying • Non CFC • Halogen free • Easy application by aerosol spray • Meets Mil-P-21035, Mil-P26915C, Mil-P-46105 • Comparable to hot dip galvaniz...

    Learn More

      In Stock in Gescan

    CAD$19.15
  10. American Polywater - J-640
    Product Code: POLJ640

      In Stock in Gescan

    CAD$140.15
  11. Ideal Industries, Inc. - 82-006
    Product Code: IDI82006

    Features: • Fine-grain, non-dusting abrasive held together by a flexible bond • Serves as both commutator cleaner and burnisher • Removes dirt and grease - imparts super finished surface • Non-conductive and non-loading

    Learn More

     Out of Stock

    CAD$10.33
  12. American Polywater - WJ-640
    Product Code: POLWJ640

     Available from Manufacturer

    CAD$225.23
  13. 3M - 7100020738
    Product Code: MMM7100020738

    Enough with itchy mineral wool, tedious bricks and pillows, and runny, ineffective foams. Introducing 3M™ Fire Barrier Rated Foam FIP 1-Step — a breakthrough foam that is UL Listed for a broad range of applications and meets the International Building Code for passive fire protection. Finish your firestop installations more than 3X faster, savi...

    Learn More

      In Stock in Gescan

    CAD$116.24
  14. 3M - 98040053831
    Product Code: MMMCP25WB20OZ

    High-performance latex-based intumescent firestop sealant. When properly installed, this product provides up to 4-hour fire protection in tested and listed systems. Firestops items penetrating through fire-rated construction assemblies. Dries to red color, no mixing required. • Firestop tested up to 4 hours in accordance with ASTM E 814 (UL 1479)...

    Learn More

     Available from Manufacturer

    CAD$30.10
  15. Hubbell - PF-4
    Product Code: KILPF4

    ENY/EYS/EYD SERIES FITTINGS - SEALING MATERIALS - PACKING FIBER - SIZEPACKAGE 4 OZ

    Learn More

     Available from Manufacturer

    CAD$31.18
  16. Paisley - G1202G
    Product Code: GLYG1202G

    DESCRIPTION GLYPTAL 1202 INSULATING VARNISH is a clear air-drying , insulating, and finishing varnish designed for applications where oil, moisture, and acidresistant coatings are desired. This fast-drying, synthetic-resin-type varnish is often used as a final coat over other varnishes, giving a hard, glossy protective coating. GLYPTAL 1202 Varnish...

    Learn More

      In Stock in Gescan

    CAD$227.00
  17. Hubbell - SC-1 LB
    Product Code: KILSC1LB

    ENY/EYS/EYD SERIES FITTINGS - SEALING MATERIALS - SEALING COMPOUND -SIZE PACKAGE 1 LB

    Learn More

      In Stock in Gescan

    CAD$20.58
  18. Paisley - G1201B
    Product Code: GLYG1201B

     Available from Manufacturer

    CAD$95.54
  19. 3M - 1003SL-10.1OZ
    Product Code: MMM1003SL101OZ

    Self-leveling, ready-to-use, single component, neutral cure, elastomeric silicone firestop that also acts as a barrier to water leakage and airborne sound transmission. For use in horizontal applications. Provides up to 3-hour fire protection. Light gray color, no mixing required. • Meets UL Water Leakage Test, W Rating (Class 1 requirements) •...

    Learn More

      In Stock in Gescan

    CAD$20.55
  20. Ideal Industries, Inc. - 40-026
    Product Code: IDI40026

    Features: • Gives oil and moisture resisting finish to electrical windings, motor frames, commutator parts, separator coils, etc. • Gives arc resisting finish to switch bases, controller shafts, electrical insulation and other components

    Learn More

      In Stock in Gescan

    CAD$22.79
  21. Greenlee Textron, Inc. - GEL-5
    Product Code: GRNGEL5

    Polymer-based, no silicon lubricant offers lower friction and easier pulling. Compatible with all cable insulation types. Cleans up quickly. Non-staining. Higher lubricity than competitive products. Will not cement itself to the pipe. Dries slowly. Can be applied by hand or pump. Will not break down or separate after exposure to heat or cold. Envir...

    Learn More

      In Stock in Gescan

    CAD$122.56
  22. Ideal Industries, Inc. - 31-350
    Product Code: IDI31350

    Yellow 77® wire pulling lubricant is a wax-based formula provides superior lubricity. Safe to use with most cable types except low-density polyethylene and semi-conducting jackets. Won t break down or separate after repeated exposure to freezing temperatures. Dries to a thin, non-conductive film that won t clog conduit. Clings to cable throughout ...

    Learn More

      Limited quantity: 1 In Stock

    CAD$7.89
  23. Ideal Industries, Inc. - 31-276
    Product Code: IDI31276

    Velocity™ wire pulling lubricant is a environmentally safe - non-toxic, non-flammable and non-corrosive. High cling factor. Maximum friction reduction. Specification grade. Compatible with all popular cable types. Non-combustible residue. Temperature stable. Features: • High cling factor • Maximum friction reduction • Specification grade ...

    Learn More

      In Stock in Gescan

    CAD$15.24
  24. Steinel - 71030
    Product Code: STETT30

    ThermaTorch™ 30 ThermaTorch™ 30 windproof lighter with waterproof automatic ignition system features simple twist flame adjustment and protective auto-flip cap. Applications: Lighting fireworks, cigars, thawing locks, and starting camp fires. Key Features: • Windproof • Compact, lightweight construction • Exceptional value

    Learn More

      Limited quantity: 2 In Stock

    CAD$16.74
View as