View as
  1. ALASKAN ICE MELTER
    Product Code: GESICEMELTER

     Out of Stock

    CAD$11.73
  2. Klein Tools, Inc. - 51010
    Product Code: KLN51010

    PRODUCT FEATURES: - High performance lubricant for general electrical and utility applications - Temperature stable; does not liquefy and drop off after high temperatures - Compatible with most types of cable jackets, including low-density polyethylene - Superior ''clingability'' to coat wires and conduit evenly - Non-staining, slow-dryin...

    Learn More

     Available from Manufacturer

    CAD$11.62
  3. Klein Tools, Inc. - 51015
    Product Code: KLN51015

    PRODUCT FEATURES: - Excellent all purpose lubricant for electrical and telecommunications and data applications - Easy-to-apply gel clings instantly to the cable and allows for easy handling and application - Compatible with most types of cable jackets, including polyethylene and semi-conducting jackets - Superior ''clingability'' to coat w...

    Learn More

     Available from Manufacturer

    CAD$11.62
  4. Hoffman Engineering Company - ATPWE
    Product Code: HOFATPWE

    Touch-Up Paint, White Enamel, Bulletin A80 (Accessories - Misc.), Size/Dims: 12 oz Spray Can, Material/Finish:

    Learn More

     Available from Manufacturer

    CAD$36.12
  5. Emerson Industrial - TLC3
    Product Code: APPTLC3

    Appleton TLC3 Conductive High-Temperature Thread/Joint Lubricant, Color: White, Size: 3 OZ, Temperature Range: -73 To 399 DEG C, Specific Gravity: 2.9 - 3.3, Container: Tube, Standard: UL 886, CSA 22.2 Number 30, UL Listed For Class I, Division 1 And 2, G

    Learn More

      In Stock in Gescan

    CAD$52.03
  6. T&B - PATCHP-G
    Product Code: TABPATCHPG

    Touch-Up Compound for Exterior PVC Patches, Dark Gray, 1 Pint/0.47 Liter Brush Cap Can

    Learn More

     Available from Manufacturer

    CAD$121.23
  7. Greenlee Textron, Inc. - CRM-1
    Product Code: GRNCRM1

    Advanced formula, light yellow cream makes pulling faster and easier. Compatible with all cable insulation types. Dries slowly to a thin, non-conductive, non-hardening residue. Adheres well to the cable without messy dripping. Reduces waste. Cleans up easily. Non-staining. Won't break down or separate after exposure to freezing cold or blistering h...

    Learn More

      In Stock in Gescan

    CAD$33.50
  8. Greenlee Textron, Inc. - CRM-5
    Product Code: GRNCRM5

    Advanced formula, light yellow cream makes pulling faster and easier. Compatible with all cable insulation types. Dries slowly to a thin, non-conductive, non-hardening residue. Adheres well to the cable without messy dripping. Reduces waste. Cleans up easily. Non-staining. Won't break down or separate after exposure to freezing cold or blistering h...

    Learn More

      In Stock in Gescan

    CAD$132.53
  9. Ideal Industries, Inc. - 0-026
    Product Code: IDI30026

    Features: • Anti-oxidant and anti-seizing compound • Reduces galling and seizing on aluminum conduit joints • Suspended zinc particles penetrate and cut aluminum oxide • Carrier material excludes air to prevent further oxidation • Improves service life of aluminum electrical applications • For use with all types of pressure-type wire co...

    Learn More

     Available from Manufacturer

    CAD$24.48
  10. Ideal Industries, Inc. - 23-041S
    Product Code: IDI23041S

    IDEAL® Brush seater and commutator cleaner is a gentle acting abrasive for seating carbon brushes and cleaning commutators and slip rings. Soft, loosely bound grain produces a scouring effect when held against commutator. Will not remove or scratch copper and self-cleaning.

    Learn More

     Out of Stock

    CAD$155.88
  11. Klein Tools, Inc. - 51425
    Product Code: KLN51425

    Klein Kleaners Hand Cleaning Towels make it easy to keep your hands clean on the jobsite. These towels quickly loosen, dissolve and absorb dirt and grease without needing to rinse your hands. The natural solvent is more gentle on the skin than petroleum-based hand cleaners. PRODUCT FEATURES: - Simple and convenient pre-moistened towels - Power...

    Learn More

     Available from Manufacturer

    CAD$26.31
  12. Ge - TSP61
    Product Code: GEDTSP61

    GE Distribution Spectra® Load center touch-up paint comes in a 12 oz spray container with light gray enamel. It measures 3.00 Inch x 3.00 Inch x 8.75 Inch.

    Learn More

     Available from Manufacturer

    CAD$135.48
  13. 3M - WLX-QT
    Product Code: MMMWLXQT

    3M WLX-QT cable pulling lubricant. Great for outdoor use. Can be used under the following temperature ranges: +10 F minimum operating temperature to +194 F maximum operating temperature. SPECIFICATIONS • Brand: 3M • 3M Number: WLX-QT • Indoor or Outdoor: Outdoor • Seasonal Grade: Summer Grade • Product Form: Wax • Package Type: Bottle ...

    Learn More

     Available from Manufacturer

    CAD$12.81
  14. 3M - WLW-QT
    Product Code: MMMWLWQT

    Description: The thick lubricant remains easy to scoop and apply to wire and cable without runs, or drips in both warm, and cold temperatures. The lubricant produces a low coefficient of friction that lessens the chance of wire damage from high pulling forces. It wipes off the cable quickly and cleanly before terminating, or splicing common wire an...

    Learn More

     Available from Manufacturer

    CAD$77.22
  15. T&B - CP8-TB
    Product Code: TABCP8

    Kopr-Shield Joint Compound, 8 Ounce Container with Brush

    Learn More

     Available from Manufacturer

    CAD$64.14
  16. Paisley - C1968GAL
    Product Code: GLYC1968GAL

    GLYPTAL C-1968 is designed to be used where excellent functional properties are a must. Its excellent resistance to topcoat lifting extends its use into areas where excellent exterior topcoats (2-package urethanes) are needed.

    Learn More

     Available from Manufacturer

    CAD$428.68 /4
  17. Ipex - 074717
    Product Code: SCES100PT25

    PVC conduit solvent cement, 125ml. This tiny can of cement is ideal for those small projects and can easily be carried in a tool pouch or pocket.

    Learn More

     Available from Manufacturer

    CAD$9.16
  18. CRC Chemicals - 73005
    Product Code: CRC73005

    Product Description Multi-Purpose Lubricants: Lubricant Type - Multi-Purpose Lubricant; Lubricant Base - Petroleum Distillate; Flash Point - 93.3 deg F; Package Size - 16 oz; Package Type - Aerosol Can; Additional Information - Thin, Non-Drying Film, Temp Rating: 121.1 deg C; Manufacturer Series - Series 3-36

    Learn More

     Available from Manufacturer

    CAD$16.05
  19. Hilti - SPRAY
    Product Code: HILSPRAY

    Cleaning spray for DX tools. FEATURES: • Non-flammable • Helps prevent residue build-up in Hilti powder-actuated tools APPLICATIONS: • Cleaning and lubricating Hilti DX powder-actuated tools

    Learn More

     Available from Manufacturer

    CAD$21.09
  20. Hoffman Engineering Company - ATPSG
    Product Code: HOFATPSG

    Touch-Up Paint,Satin Gray Enamel, Bulletin A80 (Accessories - Misc.), Size/Dims: 12 oz Spray Can, Material/Finish:

    Learn More

     Available from Manufacturer

    CAD$36.12
  21. Paisley - 3190G
    Product Code: GLY3190G

     Available from Manufacturer

    CAD$138.96
  22. Paisley - C1968DRUM
    Product Code: GLYC1968CAB

    GLYPTAL C-1968 is designed to be used where excellent functional properties are a must. Its excellent resistance to topcoat lifting extends its use into areas where excellent exterior topcoats (2-package urethanes) are needed.

    Learn More

     Available from Manufacturer

    CAD$5,894.35 /55
  23. MMC78454
    Product Code: NEVMMC78454

     Out of Stock

    CAD$19.33
  24. 3M - SCOTCHKOTE
    Product Code: MMMSCOTCHKOTE

    3M™ Scotchkote™ Electrical Coating FD is a fast-drying sealant and bonding compound designed to improve weather resistance of taped splices. For direct burial, direct water immersion or above-ground applications. Not restricted for sale in U.S.

    Learn More

      In Stock in Gescan

    CAD$48.04
View as