View as
  1. Milwaukee - 49-15-0265
    Product Code: MIL49150265

    Due to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee tool.

    Learn More

     Available from Manufacturer

    CAD$10.16
  2. Milwaukee - 1680-21
    Product Code: MIL168021

    Milwaukee; Drill; Hawg; Voltage Rating: 120 VAC; Amperage Rating: 13 AMP; Speed: 450/1750 RPM At No Load; Chuck Size: 1/2 IN; Chuck Type: Keyed; Cord Type: 8 FT Fixed; Tool Weight: 14.700 LB; Capacity In Wood: 6 IN Hole Saw; Spindle Lock: No; Metal Capaci

    Learn More

     Available from Manufacturer

    CAD$623.97
  3. Milwaukee - 0300-20
    Product Code: MIL030020

    Description Outperforms all other 1/2” drills in its category. The 1/2” Magnum Drill has the power and construction to deliver long-lasting performance. The all-metal gear case and diaphragm provide high durability on the jobsite. The ergonomic, tactile grip and two-finger trigger optimize user comfort and balance. INCLUDES: (1) 1/2" Ma...

    Learn More

     Available from Manufacturer

    CAD$239.76
  4. Milwaukee - 5263-21
    Product Code: MIL526321

    The most compact 5/8” hammer drill on the market is 30% lighter and 65% faster – with plenty of drilling power. At just 10.9” long and 4.6 pounds, Milwaukee Tool’s 5/8” SDS-Plus Rotary Hammer makes drilling overhead and in tight spaces easier, yet it’s powerful enough for most professional applications. With a 5.5-amp motor, it delivers...

    Learn More

      In Stock in Gescan

    CAD$309.33
  5. Milwaukee - 6538-21
    Product Code: MIL653821

    The 15.0 Amp Super Sawzall Recip Saw is the fastest, most durable recip saw in the world. It is the first Sawzall Recip Saw to include Constant Power Technology which maintains constant speed and power under load for unmatched cutting performance. The 15.0 amp motor provides the industry's highest overload protection. The patented Gear Protecting C...

    Learn More

     Available from Manufacturer

    CAD$375.16
View as