View as
  1. Milwaukee - 1680-21
    Product Code: MIL168021

    Milwaukee; Drill; Hawg; Voltage Rating: 120 VAC; Amperage Rating: 13 AMP; Speed: 450/1750 RPM At No Load; Chuck Size: 1/2 IN; Chuck Type: Keyed; Cord Type: 8 FT Fixed; Tool Weight: 14.700 LB; Capacity In Wood: 6 IN Hole Saw; Spindle Lock: No; Metal Capaci

    Learn More

     Available from Manufacturer

    CAD$623.97
  2. Milwaukee - 0300-20
    Product Code: MIL030020

    Description Outperforms all other 1/2” drills in its category. The 1/2” Magnum Drill has the power and construction to deliver long-lasting performance. The all-metal gear case and diaphragm provide high durability on the jobsite. The ergonomic, tactile grip and two-finger trigger optimize user comfort and balance. INCLUDES: (1) 1/2" Ma...

    Learn More

     Available from Manufacturer

    CAD$239.76
View as