View as
  1. Milwaukee - 2697-22
    Product Code: MIL269722

    The 2697-22 M18™ Cordless 2-Tool Combo Kit includes the 1/2” Hammer Drill Driver (2607-20) and the 1/4” Hex Compact Impact Driver (2656-20). The M18™ Cordless System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Pow...

    Learn More

     Available from Manufacturer

    CAD$359.00
  2. Milwaukee - 2602-22
    Product Code: MIL260222

    Milwaukee; Hammer Drill Driver; M18, REDLITHIUM; Cordless; Voltage Rating: 18 VDC; Speed: 0 - 550/0 - 1700 RPM; Battery: Lithium-Ion; Chuck Size: 1/2 IN Diameter X 8-1/2 IN Overall Length; Bpm: 0 - 29000 BPM; Chuck Type: Single Sleeve; Tool Weight: 4.900

    Learn More

     Out of Stock

    CAD$381.60
  3. Milwaukee - 2691-22
    Product Code: MIL269122

    Milwaukee's M18™ Cordless Lithium-Ion 2-Tool Combo Kit includes our M18™ Compact Drill/Driver (2606-20) and M18™ 1/4 in. Hex Impact Driver (2656-20). The M18™ cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics provide you with the most efficient blend of power, weight, and performance i...

    Learn More

      In Stock in Gescan

    CAD$199.00
  4. Milwaukee - 2702-22CT
    Product Code: MIL270222CT

    Kit includes: (1) M18™ 1/2" Compact Brushless Hammer Drill/Driver, (2) M18™ REDLITHIUM™ 2.0 Compact Battery Pack, (1) M18™ & M12™ Multi-Voltage Charger, (1) Carrying Case.

    Learn More

      Limited quantity: 1 In Stock

    CAD$299.00
  5. Milwaukee - 2899-22
    Product Code: MIL289922

    Kit includes: (1) M18 FUEL™ 1/2" Hammer Drill/Driver, (1) M18 FUEL™ SURGE™ 1/4" Hex Hydraulic Driver, (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack, (1) M18™ & M12™ Multi-Voltage Charger, (2) Belt Clip, (2) Bit Holder, (1) Carrying Case.

    Learn More

     Out of Stock

    CAD$549.00
  6. Milwaukee - 49-15-0265
    Product Code: MIL49150265

    Due to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee tool.

    Learn More

      In Stock in Gescan

    CAD$10.14
  7. Milwaukee - 2708-22
    Product Code: MIL270822

    The M18 FUEL™ HOLE HAWG® Right Angle Drill from Milwaukee drills faster than the original corded HOLE HAWG®, delivers over 150 7/8" Holes Per Charge, and is over 30% lighter weight than its corded predecessor. The QUIK-LOK™ chuck is designed for quick, keyless, one-handed bit changes and is compatible with 7/16” Hex flat or groove s...

    Learn More

      In Stock in Gescan

    CAD$569.00
  8. Milwaukee - 2708-20
    Product Code: MIL270820

    The M18 FUEL™ HOLE HAWG® Right Angle Drill from Milwaukee drills faster than the original corded HOLE HAWG®, delivers over 150 7/8" Holes Per Charge, and is over 30% lighter weight than its corded predecessor. The QUIK-LOK™ chuck is designed for quick, keyless, one-handed bit changes and is compatible with 7/16” Hex flat or groove sh...

    Learn More

      In Stock in Gescan

    CAD$359.00
  9. Milwaukee - 2703-22
    Product Code: MIL270322

    The M18 FUEL™ Drill/Driver is the Most Powerful 18-volt cordless drill on the market. The POWERSTATE™ Brushless Motor delivers up to 1,200 in-lbs of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 7.50” in length, it is the Most Compact drill in its class, reducing fatigue when us...

    Learn More

     Out of Stock

    CAD$379.00
  10. Milwaukee - 48-59-1812
    Product Code: MIL48591812

    Always be ready for your next job with this cross-system charger. The M18 & M12 Multi-Voltage Charger accepts all M18 and M12 batteries, so you’ll always be prepared and productive, especially on jobs that require a mix of M12 and M18 Milwaukee cordless power tools. This versatile unit charges batteries sequentially, reducing your time to man...

    Learn More

     Available from Manufacturer

    CAD$94.34
  11. Milwaukee - 0850-20
    Product Code: MIL085020

    The M12™ Compact Vacuum provides more power to clean anywhere. A high performance motor delivers maximum suction for a wide range of construction materials, such as wood chips and metal shavings. With up to 29 minutes of run-time on a single charge*, the M12™ Compact Vacuum can be used for spot clean-up or large area vacuuming. Additionally, ...

    Learn More

     Available from Manufacturer

    CAD$99.00
  12. Milwaukee - 2607-22CT
    Product Code: MIL260722CT

    The most Compact Hammer Drill/Driver in its class is more powerful than the competition. Built with a Milwaukee® 4-Pole frameless motor, the M18™ Compact 1/2" Hammer Drill/Driver delivers 500 in-lbs of torque and up to 1,800 RPM. At only 7-3/4" length, this drill driver allows you access to the tightest work spaces. An all-metal gea...

    Learn More

     Available from Manufacturer

    CAD$219.00
  13. Milwaukee - 2696-24
    Product Code: MIL269624

    The 2696-24 M18™ Cordless 4-Tool Combo Kit includes the M18™ 1/2" Hammer Drill / Driver (2602-20), M18™ Sawzall® Recip Saw (2620-20), M18™ 1/4" Hex Impact Driver (2650-20), and M18™ Work Light (49-24-0171). The M18™ Cordless LITHIUM-ION System's patented technologies and electronics, innovative motor design, and superior ergo...

    Learn More

     Available from Manufacturer

    CAD$379.00
  14. Milwaukee - 48-11-1860
    Product Code: MIL48111860

    Delivers up to 3X more run-time, 20% more power and 2X more life than standard 18 volt lithium-ion batteries. The M18™ REDLITHIUM™ XC6.0 Extended Capacity Battery Pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. The M18...

    Learn More

      In Stock in Gescan

    CAD$199.00
  15. Milwaukee - 2721-20
    Product Code: MIL272120

    The M18 FUEL™ SAWZALL® Reciprocating Saw cuts faster than its corded counterparts and offers up to 2x more runtime and 5x longer tool life than competitive saws.The POWERSTATE™ brushless motor provides cutting power that has only been associated with corded tools. The M18™ REDLITHIUM™ XC4.0 Extended Capacity Battery Pack (not included) del...

    Learn More

     Available from Manufacturer

    CAD$299.00
  16. Milwaukee - 2712-22DE
    Product Code: MIL271222DE

    Powered by FUEL™ technology, the M18 FUEL™ 1” SDS Plus Rotary Hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE™ Brushless Motor Provides 1.7 ft-lbs of impact energy, 0-1,400 RPM, and 0-4,900 BPM. The Milwaukee REDLITHIUM™ XC5.0 Battery Packs provide all day work on one c...

    Learn More

      In Stock in Gescan

    CAD$829.00
  17. Milwaukee - 2760-20
    Product Code: MIL276020

    The M18 FUEL™ SURGE™ 1/4" Hex Hydraulic Driver is the quietest cordless fastening solution on the market. With Milwaukee's new FLUID-DRIVE™ Hydraulic Powertrain, users will experience up to 50% quieter operation, 3X less vibration for smoother operation, and faster driving speeds compared to standard impacts. The POWERSTATE™ Brushless ...

    Learn More

      In Stock in Gescan

    CAD$229.00
  18. Milwaukee - 6509-31
    Product Code: MIL650931

    The 6509-31 Sawzall® Recip Saw delivers best in class cut speed, durability and power with 0-3,000 strokes per minute, a 3/4” stroke length and a 12 Amp motor. The gear protecting clutch extends gear and motor life by absorbing high impact forces and a QUIK-LOK® blade clamp offers fast tool-free blade changes. To provide greater user comfort, a...

    Learn More

     Available from Manufacturer

    CAD$215.60
  19. Milwaukee - 2719-20
    Product Code: MIL271920

    The Milwaukee 2719-21 M18™ FUEL™ HACKZALL® is the fastest cutting and most powerful one-handed reciprocating saw. Utilizing a POWERSTATE™ Brushless Motor and a best in class 7/8" stroke length, the M18™ FUEL™ HACKZALL® cuts up to 50% faster than competitors. The compact, one-handed design provides superior control and the ability t...

    Learn More

      In Stock in Gescan

    CAD$219.00
  20. Milwaukee - 2753-20
    Product Code: MIL275320

    The M18 FUEL™ ¼” Hex Impact Driver is the Most Powerful Tool in its Class. At 1800 in-lbs of fastening torque, this tool drives screws faster but also provides greater control over power and speed thanks to its proprietary 4-mode DRIVE CONTROL™. The POWERSTATE™ Brushless Motor delivers up to 0-3,000 RPM with constant power output to drive ...

    Learn More

      Limited quantity: 3 In Stock

    CAD$358.89
  21. Greenlee Textron, Inc. - ESC50LX12
    Product Code: GRNESC50LX12

    FEATURES AND BENEFITS: • Greater cutting capacity with a more compact tool • Inline design provides easy maneuverability • MRS (Manual Retract Stop) – Stop the blade retraction at any point and begin the next cutting cycle from that point to save time • Cuts up to 2” diameter Copper (Cu)/ Aluminum (Al) Standard and Fine Stranded ca...

    Learn More

     Available from Manufacturer

    CAD$5,238.60
  22. Greenlee Textron, Inc. - ESC50LX22
    Product Code: GRNESC50LX22

    FEATURES AND BENEFITS: • Greater cutting capacity with a more compact tool • Inline design provides easy maneuverability • MRS (Manual Retract Stop) – Stop the blade retraction at any point and begin the next cutting cycle from that point to save time • Cuts up to 2” diameter Copper (Cu)/Aluminum (Al) Standard and Fine Stranded cab...

    Learn More

     Available from Manufacturer

    CAD$5,096.01
  23. Greenlee Textron, Inc. - ESC50LXB
    Product Code: GRNESC50LXB

    FEATURES AND BENEFITS: • Greater cutting capacity with a more compact tool • Inline design provides easy maneuverability • MRS (Manual Retract Stop) – Stop the blade retraction at any point and begin the next cutting cycle from that point to save time • Cuts up to 2” diameter Copper (Cu)/Aluminum (Al) Standard and Fine Stranded cab...

    Learn More

     Available from Manufacturer

    CAD$4,749.59
  24. Greenlee Textron, Inc. - ESC85LX11
    Product Code: GRNESC85LX11

    Equipped with Bluetooth™ Communication enabled via the Greenlee Gator Eye app. Features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback. FEATURES AND BENEFITS: • For cutting large diameter underground power and communications cables • State of the art 18V lithium ion (L...

    Learn More

     Available from Manufacturer

    CAD$8,821.68
View as